Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORS-MORB, 11/16-16, 9/16-18, El
Mfr # FF1868T0606S
Zoro # G2010145
original price:
$12.19
18% off
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 3/8 in
- Fitting Connection Type ORS x ORB
Product Information
- Brand Eaton Aeroquip
- MFR # FF1868T0606S
- Zoro # G2010145
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in x 3/8 in |
Fitting Thread Size 1 | 11/16"-16 |
Length (In.) | 1.45 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 7,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-21 (8MGT-1040-21)
- LOC-LINE Flex Hose Valve, PK2 (61517)
- SPEEDAIRE Repair Kits (22XJ79)
- MARATHON Motor F102, 1/2,1800, TEFC, 56, 1/60/115/208-230 (F102)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Hex Plug (FF2138-16S)
- EATON AEROQUIP Adpt, FNPT-MORB, 1/4-18, 1/2-20, Strt (2216-4-5S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- EATON AEROQUIP Adpt, MNPT, 1/4-18, Hex Plug (2222-4s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, Straight (2040-2-4S)
- EATON AEROQUIP Adpt, MORB, 1-5/16-12, Plug (900598-16S)
- TOMPKINS Hydraulic Fitting-Steel24 BEADED STEM-24MOR 90 (4601-24-24)
- Eaton Aeroquip Hydraulic Hoses & Fittings