Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FORB, 3/4-16, 9/16-18, Strt
Mfr # FF1010-0806s
Zoro # G2205987
product price: $3.49
/ea
Sold in multiples of 2 for $6.98
$6.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/8 in
- Fitting Connection Type ORB x ORB
Product Information
- Brand Eaton Aeroquip
- MFR # FF1010-0806s
- Zoro # G2205987
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 3/8 in |
Fitting Thread Size 2 | 9/16"-18 |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 1.06 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116881-50)
- WESTWARD Grease Fitting, Straight, Stl, 15/16"L, PK10 (52NZ33)
- NSK NSK-6201ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6201ZZ (6201ZZ)
- MIDWEST FASTENER 0.9843" x 2.0472" x 0.5906 Precision Ball Bearings 2PK (72828)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1/2-20, El (2071-5-5S)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF, 1/8", NPTF (259-2083-4-2)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-11-1/2, Str (2081-32-16S)
- EATON AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Strt (2041-12-12s)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-14, 1/2-14, Strt (FF2031T1008S)
- TOMPKINS Hydraulic Fitting-International12MJ-16MBSPP (3800-12-16)
- Eaton Aeroquip Hydraulic Hoses & Fittings