Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FORB, 1-1/16-12, 9/16-18, Strt
Mfr # FF1010-1206S
Zoro # G2426584
original price:
$13.89
5% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/8 in
- Fitting Connection Type ORB x ORB
Product Information
- Brand Eaton Aeroquip
- MFR # FF1010-1206S
- Zoro # G2426584
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/8 in |
Fitting Thread Size 1 | 1-1/16"-12 |
Length (In.) | 1 |
Fitting Thread Size 2 | 9/16"-18 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566400, Pressure Line, 25 micron, Outside-In (MF0058522)
- COXREELS Reel L/H Challenger Hand Crank (117-5-100)
- SKF Radial Ball Bearing, Open, 60mm Bore Dia (6212 JEM)
- GATES PowerGrip Timing Belts, 820H100 (820H100)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-1/16-12, 3/4-14, El (2068-12-12S)
- EATON AEROQUIP Adpt, MNPT, 3/8-18, Pipe Plug (2082-6S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 9/16-18, 1/4-18, Strt (FF2031T0404S)
- EATON AEROQUIP Adpt, MJIC, 3/4-16, Tee (2033-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El (2024-20-20S)
- EATON AEROQUIP Adpt, ORS-ORS, 9/16-18, M/F El (FF2098T0404S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP (2404-06-06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs