Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB-FORB, 1-1/16-12, 3/4-16, Strt
Mfr # FF1010-1208S
Zoro # G0499563
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type ORB x ORB
Product Information
- Brand Eaton Aeroquip
- MFR # FF1010-1208S
- Zoro # G0499563
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Length (In.) | 1 |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Couplings/Flex Clutch, PX80 TAPER-LOCK FLG ASSY 2012 (PX80 TAPER-LOCK FLG ASSY 2012)
- MACNAUGHT A/P 60-205L Drum Pump and Hose (A2H)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936710Q, Return Line, 3 micron (ZX-936710Q)
- TRICO 4Oz Sample Bottles W/Caps 576Pcs (36814)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2062-16-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2022-16-12S)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Strt (2027-20-20S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, 9/16-18, Strt (202702-10-6S)
- EATON AEROQUIP Adpt, MORB, 1-1/16-12, Hex Plug (FF2138-12S)
- TOMPKINS Hydraulic Fitting-Steel06FJX-04MP (6505-06-04)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs