Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB, 9/16-18, Plug
Mfr # 900598-6S
Zoro # G3012886
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 3/8 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 7,500 psi
Product Information
- Brand Eaton Aeroquip
- MFR # 900598-6S
- Zoro # G3012886
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/8 in |
Thread Size | 9/16"-18 |
Length (In.) | 0.73 |
Fitting Thread Size 1 | 9/16"-18 |
For Hose Dash Size | -6 |
Overall Length | 0.73mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 7,500 psi |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 7500 |
Standards | SAE/JIC 37 Degrees |
Fitting Thread Type 1 | Male ORB |
Finish | Trivalent Chromate Zinc |
Material | Carbon Steel |
For Hose I.D. | 3/8 in |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
Description
Hydraulic Hose Plug, For Hose Dash Size -6, For Hose I.D. 3/8 in, Thread Size 9/16 In.-18, 7,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX TOOLS ROTOR VANE SET OF 5 (SP74048)
- TSUBAKI Clevis Connector, Leaf (BL844CL)
- PERMATEX Anti Seize Compound, Silver, 4-Oz. Bottle (80071)
- NSK NSK-6206Z, 6200 Series Single Row Deep Groove Ball Bearing, 6206Z (6206Z)
- EATON AEROQUIP Adpt, MNPT-FORB, 3/4-14, 1-1/16-12, Strt (2246-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 2-11-1/2, 1-11-1/2, Str (2081-32-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- EATON AEROQUIP Adpt, FNPT, 1/8-27, Strt (2096-2S)
- EATON AEROQUIP Adpt, MORS-MORB, 1-14, 7/8-14, El, 1.97In (FF1868T1010S)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X04X02)
- Eaton Aeroquip Hydraulic Hoses & Fittings