Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB, 3/4-16, Hex Plug
Mfr # FF2138-08S
Zoro # G1404182
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1/2 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 7,500 psi
Product Information
- Brand Eaton Aeroquip
- MFR # FF2138-08S
- Zoro # G1404182
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in |
Thread Size | 3/14"-16 |
Length (In.) | 0.56 |
Fitting Thread Size 1 | 3/4"-16 |
For Hose Dash Size | -8 |
Overall Length | 0.56mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 7,500 psi |
Finish | Trivalent Chromate Zinc |
Standards | SAE/JIC 37 Degrees |
Hose Adapter Material | Carbon Steel |
Fitting Thread Type 1 | Male ORB |
Max. Working Pressure (PSI) | 7500 |
Material Grade | 12L14, 12L15 |
Material | Carbon Steel |
For Hose I.D. | 1/2 in |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -8, For Hose I.D. 1/2 in, Thread Size 3/14 In.-16, 7,500 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 94-138V-Ac 145Psi Pneumatic Solenoid Valve (VFS4100-3FZ)
- DAYTON Motor Start Capacitor, 130-158 MFD, Round (2MEP1)
- PUC PERFECT UNION CO. LTD-TAICHUNG Global Industrial Misting Kit For 36in-42in Outdoor Drum Fans (293162)
- CENTURY Motor, Split Ph, 1/2 HP, 1725,115V, 56, TEAO (P56S17TRS40002A2A)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 3/8-18, Strt (2216-6-8S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl (2045-8-12S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2022-12-12S)
- TOMPKINS Hydraulic Fitting-Steel10MJ-06MP (2404-10-06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs