Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MORB, 1-1/16-12, Plug
Mfr # 900598-12S
Zoro # G2368143
original price:
$6.06
4% off
new price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 3/4 in
- Fitting Connection Type ORB
- Max. Working Pressure @ 70 F 5,000 psi
Product Information
- Brand Eaton Aeroquip
- MFR # 900598-12S
- Zoro # G2368143
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in |
Thread Size | 1-1/16"-12 |
Fitting Thread Size 1 | 1-1/16"-12 |
Length (In.) | 1.09 |
For Hose Dash Size | -12 |
Overall Length | 1.09mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | ORB |
Max. Working Pressure @ 70 F | 5,000 psi |
Hose Adapter Material | Carbon Steel |
Finish | Trivalent Chromate Zinc |
Max. Working Pressure (PSI) | 5000 |
Standards | SAE/JIC 37 Degrees |
Fitting Thread Type 1 | Male ORB |
For Hose I.D. | 3/4 in |
Material Grade | 12L14, 12L15 |
Material | Carbon Steel |
Reusable | Yes |
Description
Hydraulic Hose Plug, For Hose Dash Size -12, For Hose I.D. 3/4 in, Thread Size 1-1/16 In.-12, 5,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Grease Fitting Zerk, 1/4"-18 NPT (L1627)
- TRITAN AC Unit, Rubber Insulated Insrt, Spherical OD, Eccentric Lckng Collar, 0.75-in. Bore, 2.0625-in. OD (RABR12)
- INA Banded Ball Thrust Bearing, Bore 15/16 In (AKL.D8)
- PARKER Manual Air Control Valve, 4-Way, 3/8In NPT (422CT021K)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1/2", ORB (FF1852T1208S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/4-14, Straight, 1.96In (2083-12-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/8-14, El (2061-10-10S)
- EATON AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, Strt (FF1852T0810S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1-11-1/2, Strt Swl (2045-12-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, El, 1.09In (2024-4-6S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs