Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT/MJIC/MJIC, 3/4-14, 1-1/16-12, Tee
Mfr # 2028-12-12S
Zoro # G2609315
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in x 3/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2028-12-12S
- Zoro # G2609315
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Length (In.) | 3.25 |
Fitting Thread Size 1 | 3/4"-14 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting C Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 3.25 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Tee, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 3.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 201-3M-09 (201-3M-09)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- FESTO Quick Coupling Plug NPHS-S6-M-G14 (NPHS-S6-M-G14)
- D&D 30" Outside Length, 2/3" Top Width, 1 Ribs (BX27)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El (FF1868T0806S)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Pipe Plug (2082-12S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 1/2-14, Strt (FF2031T0808S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 1/2-14, Strt (2216-8-12S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, Straight, 1.45In (2083-4-4S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM12)
- Eaton Aeroquip Hydraulic Hoses & Fittings