Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT/MJIC/MJIC, 1/4-18, 7/16-20, Tee
Mfr # 2028-4-4S
Zoro # G2609385
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Tee
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in x 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2028-4-4S
- Zoro # G2609385
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Length (In.) | 2.14 |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting C Size | 1/4 in |
Overall Length | 2.14 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Tee, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting C Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 2.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Coupling, Rubber Insert (XFCR12)
- SKF SKF-6207 2RSJ, Single Row Ball Brgs, 6207 2RSJ (6207 2RSJ)
- MARATHON MOTORS OEM Replacement Motor, 3-Ph, Dripproof, 5HP (056T34D5364)
- FAFNIR Radial Ball Bearing, #203KDDG (203KDDG)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2242-20-20S)
- EATON AEROQUIP Adpt, MORB, 1-1/16-12, Plug (900598-12S)
- EATON AEROQUIP Reducer Street Elbow, MNPT to FNPT (2089-8-12S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, Strt (202702-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, El, 1.3In (FF2068T0606S)
- ZORO SELECT Adpt, MNPT-FNPT, 1/2-14, 3/8-18, PK2 (5RLU0)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs