Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MNPT, 1-11-1/2, Straight
Mfr # 2083-16-16S
Zoro # G2855002
original price:
$15.15
10% off
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2083-16-16S
- Zoro # G2855002
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Length (In.) | 2.34 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 2.34 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 2.34 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB OF AMERICA NB Corp Stainless Steel Closed Linear Bearing W/Seals, 1-1/2inID, 3inL (SWS24UU)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA9)
- RULAND Jaw Cplg Hub, Bore Dia 12 mm, Size MJC41 (MJC41-12-A)
- SMC Tube Cap, 1/4 in., Tube (KQ2C07-00A)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2089-8-8)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 1/2", NPTF (259-2083-8-8)
- EATON AEROQUIP Adpt, FNPT-MJIC, 2-11-1/2, 2-1/2-12, Strt (2022-32-32S)
- EATON AEROQUIP Adpt, SplitFlg-MJIC, 1-1/4, 1-1/16-12, Strt (500024-20-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, Tee (2091-16-16S)
- EATON AEROQUIP Adpt, FNPT, 1/8-27, Strt (2096-2S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-10MOR (6400-06-10)
- Eaton Aeroquip Hydraulic Hoses & Fittings