Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 3/4-14, 3/4-16, El
Mfr # 2024-12-8SS
Zoro # G1486834
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2024-12-8SS
- Zoro # G1486834
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 1/2 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 3/4"-14 |
Length (In.) | 1.59 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 50 x 90 x 8 mm., TC, Nitrile Rubber (50908TC)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 250 mm Stroke, ISO Double Acting (CD85E25-250-B)
- MAXIM Hyd Cylinder, 4 In Bore, 16 In Stroke (218-365)
- ZORO SELECT Straight Hose Clamp, 3/4 in Hose I.D, 1/2 in Thread (6AFJ1)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Tee (2033-16-16S)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Plug (900599-16S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 3/4-16, Strt (2021-16-8S)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1/2", ORB (FF1852T1208S)
- TOMPKINS Hydraulic Fitting-Stainless20MP-20FP 90-SS (SS-5502-20-20-FG)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs