Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 3/4-14, 1-5/16-12, Strt
Mfr # 2021-12-16SS
Zoro # G2851572
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material 316 Stainless Steel x 316 Stainless Steel
- Fitting Size 3/4 in x 1 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2021-12-16SS
- Zoro # G2851572
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 1 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 2 | 1-5/16"-12 |
Length (In.) | 2.11 |
Fitting Thread Size 1 | 3/4"-14 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 3,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Air Tank, Steel, 13 In H, 125 psi (035109)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E30XWNS, 10:1)
- ASTRO PNEUMATIC Air Belt Sander (10x330mm), w/3 Belts (3036)
- CLIMAX METAL PRODUCTS Shaft Collar, Std, SetScrew, 3/16inBoredia. (C-018)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 3/4-16, Strt (2021-12-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, 1-5/8-12, Strt (221501-20-16s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/8-12, Strt (2021-16-20S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, Strt (202702-10-10S)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 3/4-16, Strt (FF1010-0608S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1/2-14, El (2047-12-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, Tee (203102-12-12S)
- Eaton Aeroquip Hydraulic Hoses & Fittings