Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt
Mfr # 2240-4-4s
Zoro # G3097543
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2240-4-4s
- Zoro # G3097543
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 7/16"-20 |
Fitting Thread Size 1 | 1/4"-18 |
Length (In.) | 2.03 |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 2.03 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 8,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.03 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore (MSF-31)
- PROLUBE Narrow Needle Nose Adaptor, 1-1/2" (44920)
- WESTWARD Grease Fitting, Straight, Stl, 7/8" L, PK5 (52NZ34)
- SKF Spherical Roller Bearing (22328 CC W33)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, 1-5/8-12, Strt (221501-20-16s)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, Tee (203003-16-16S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2242-20-20S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 9/16-18, Tee, 2.1In (203101-6-6S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 3/4-16, El (500454-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 9/16-18, El, 0.95In (2023-6-6S)
- TOMPKINS Hydraulic Fitting-Steel24MORFS-24FORFSX-04FP-GP (GPFF2406-24-24-04FP)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs