Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.17In
Mfr # 2023-8-10S
Zoro # G2609699
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2023-8-10S
- Zoro # G2609699
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 5/8 in |
Thread Size | 1/2"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Length (In.) | 1.17 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 5/8 in |
Overall Length | 1.17 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 45 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.17 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1085927 208/230V Condenser Motor (1085927)
- NUMATICS End Plate Kit, Mark 15 Series (229-621)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 22 # of Teeth (50B22F-1)
- INTERSTATE PNEUMATICS 20 Oz. CO2 Pin Valve Cylinder Tank Paintball, PK 20 (WRCO2-CL20-20)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12 (2018-20-20S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-1/16-12, El (2070-12-12s)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/4-18, 5/8-18, El (2000-4-6B)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 1-11-1/2, Strt (2046-16-16S)
- EATON AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- TOMPKINS Hydraulic Fitting-Stainless08MP-08FP 45-SS (SS-5503-08-08-FG)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs