Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FORB, 1/4-18, 9/16-18, Strt
Mfr # 2246-4-6S
Zoro # G2609245
Sold in multiples of 2 for $20.98
$20.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/4 in x 3/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2246-4-6S
- Zoro # G2609245
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in |
Fitting Size | 1/4 in x 3/8 in |
Thread Size | 1/4"-18 |
Fitting Thread Size 2 | 9/16"-18 |
Length (In.) | 1.36 |
Fitting Thread Size 1 | 1/4"-18 |
Hose Fitting B Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.36 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.36 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L650 V-Belt, 65" Outside Length, 1/2" Top Width, 1 Ribs (4L650)
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 393mm PL, T131 (150-S3M-393)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Hose Barb Splicer (FL366)
- ZORO SELECT Hose Clamp, 9/16 to 2-1/4 In, SAE 28, PK10 (5628)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, Strt (2021-4-5S)
- EATON AEROQUIP Adpt, MaleORS, 1-14, Plug (FF976710S)
- EATON AEROQUIP Adpt, MJIC, 1-1/16-12, Strt (2041-12-12s)
- EATON AEROQUIP Adpt, MSAE-FNPSM Swl, 7/8-14, 1/2-14, Strt (2066-8-10S)
- EATON AEROQUIP Adpt, FNPT-FNPSM Swl, 3/4-14, Strt (2046-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM12)
- Eaton Aeroquip Hydraulic Hoses & Fittings