Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt
Mfr # 2246-8-10S
Zoro # G2609227
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 5/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2246-8-10S
- Zoro # G2609227
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 5/8 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.78 |
Fitting Thread Size 1 | 1/2"-14 |
Fitting Thread Size 2 | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.78 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.78 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, 15101 (15101)
- ILC Replacement for WILSONHD 94-06-1808 MOTOR (94-06-1808 MOTOR)
- SPEEDAIRE Filter Element, Oil Remover, 0.01 (20Z910)
- ZORO SELECT Grease Fitting, Str, 1/8-27 1.76OA, PK10 (GFD1669)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 3/8-18, Strt (FF2031T0806S)
- EATON AEROQUIP Adpt, MJIC-Fl, 1-5/8-12, Elbow, 1-1/4" Fl (500024-20S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, El (2070-10-10s)
- EATON AEROQUIP Hose Adapter, 1/2", NPTF, 3/8", NPTF (259-2083-8-6)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Straight (2040-12-12S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 9/16-18, Strt (2242-4-5S)
- YELLOC YELLOC SERVICELINE INDUSTRIAL, 2.4"-5" (SERVICELINE SI160-130)
- Eaton Aeroquip Hydraulic Hoses & Fittings