Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 2-11-1/2, 1-11-1/2, Str
Mfr # 2081-32-16S
Zoro # G2610758
product price: $32.92
/ea
$32.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in, 2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 1 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-32-16S
- Zoro # G2610758
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in, 2 in |
Fitting Size | 2 in x 1 in |
Thread Size | 1"-11-1/2, 2"-11-1/2 |
Length (In.) | 1.75 |
Fitting Thread Size 1 | 2"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, 2 In.-11-1/2, Fitting Shape Straight, Rigid, 1,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Male Conn, Push Conn, 1/2, Size 1/2, PK3 (87000-08-08)
- SOLBERG Pneumatic Oil Filter, 5 In. MNPT, 800 cfm (HDL-PSG474/2-500)
- SMC End Plate Connector 5 Pin (EX600-ED3)
- BRENNAN INDUSTRIES 08MFS-08FFSS-08MFS Swivel Run Tee Forged (FS6602-08-08-08-FG)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Swl St El (2252-6-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, Tee, 2.72In (2092-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, Strt (2045-24-24S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, El (2062-12-12S)
- EATON AEROQUIP Adpt, MNPT, 1/8-27, Pipe Plug (2082-2S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X16XM33)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs