Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/2-14, El
Mfr # 2088-8-8S
Zoro # G2610426
original price:
$25.99
15% off
new price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2088-8-8S
- Zoro # G2610426
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Thread Size | 1/2"-14 |
Length (In.) | 1.34 |
Fitting Thread Size 2 | 1/2"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.34 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, Fitting Shape 45 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.34 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMR075-0400)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (5ZEJ8)
- TITUS Motor, 277V, 1/4 HP, CCW (10051202)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJA7)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.78In (2024-2-4S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 9/16-18, Tee (2028-4-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, Tee, 2.46In (2091-8-8S)
- EATON AEROQUIP Adpt, FNPT, 3/4-14, Cross (2080-12-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El (2024-20-20S)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings