Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight
Mfr # 2081-8-4S
Zoro # G2173044
original price:
$5.45
10% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2081-8-4S
- Zoro # G2173044
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 1/2 in |
Fitting Size | 1/2 in x 1/4 in |
Thread Size | 1/2"-14, 1/4"-18 |
Fitting Thread Size 2 | 1/4"-18 |
Fitting Thread Size 1 | 1/2"-14 |
Length (In.) | 1.10 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 1/4 In.-18, Fitting Shape Straight, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 1.1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Portable Reel Cart-1175 Pneu-Tires (PRP-1175-11)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/8-27, Straight (2083-2-2S)
- CONTINENTAL 4" ID x 100 ft PVC Bulk Food Hose 35 PSI Clear (20013606)
- HERITAGE Grease Fitting, 5/16"-32UNEF CS Z3 (H1631Z3)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-5/16-12, Strt (221501-16-8S)
- EATON AEROQUIP Hose Adapter, 1", ORB, 1", NPTF (FF1796-1616S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2061-16-16S)
- EATON AEROQUIP Adpt, CD61FLG-MJIC, 1-1/2, 1-7/8-12, El (500024-24S)
- EATON AEROQUIP Adpt, ORS, 13/16-16, Cap (FF9863-08S)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 1/4-18, Strt (2216-4-6S)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X12X12)
- Eaton Aeroquip Hydraulic Hoses & Fittings