Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2
Mfr # 2040-20-20S
Zoro # G2610609
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-20-20S
- Zoro # G2610609
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Length (In.) | 2.49 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- TOMPKINS Hydraulic Fitting-Steel16MJ-12MP (2404-16-12)
- DIXON 3/8" x 1/4" Steel Industrial Female Plug Steel (DCP2023)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 24 # of Teeth (40BS24H X 5/8)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Blkhd El, 2.7In (2043-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/2-11-1/2, El (2047-24-24S)
- EATON AEROQUIP Adpt, MNPT-MSAE, 1/4-18, 7/16-20, El (2000-4-4B)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, Strt (202702-10-10S)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORS (FF2030T0808S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, 3/8-18, Straight (2081-16-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/16-12 (2021-20-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs