Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPT, 1-11-1/2, 11/4-11-1/2
Mfr # 2040-16-20S
Zoro # G2610618
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in, 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2040-16-20S
- Zoro # G2610618
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in, 1 1/4 in |
Fitting Size | 1 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/4, 1"-11-1/2 |
Fitting Thread Size 2 | 1-1/4"-11-1/2 |
Length (In.) | 2.46 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 1/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/4, 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, 1 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 20HP (6229030400)
- ORS Deep Groove Ball Bearing, 35mmBore, 80mm (6307 ZZ NR C3 G93)
- DAYTON Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (3FCX6)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 08B Chain Size, 20 # of Teeth (08BS20H X 25)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, El (2062-20-20S)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORB (FF2130T0808S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 1-1/16-12, Strt (221501-12-8s)
- EATON AEROQUIP Adpt, FNPSM-MORB, 3/8-18, 3/4-16, Strt (2066-6-8S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/4-18, El (2047-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 11/4-11-1/2 (2040-20-20S)
- EATON AEROQUIP Adpt, FNPT, 1/4-18, Tee (2090-4-4S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs