Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPSM, 1-1/2-11-1/2, El
Mfr # 2047-24-24S
Zoro # G2827361
$51.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/2 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/2 in x 1 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2047-24-24S
- Zoro # G2827361
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Thread Size | 1-1/2"-11-1/2 |
Fitting Thread Size 1 | 1-1/2"-11-1/2 |
Fitting Thread Size 2 | 1-1/2"-11-1/2 |
Length (In.) | 4.04 |
Hose Fitting A Size | 1 1/2 in |
Hose Fitting B Size | 1 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/2 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Swivel, 1,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/2 in, Hose Fitting B Size 1 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Insert Ball Bearings (YET205-014CW)
- HERITAGE Grease Plug 1/4"-28 SAE-LT CS Z3 (H328224Z3)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X06X06MH)
- JENNY Fire Sprinkler Air Compressor, 1/2 HP (F12S-BS-115/1-ACGF)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 7/8-14, El, 1.47In (2024-8-10S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2-3/4-14, Straight (2083-16-12S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/8-18, 3/4-16, El (2250-6-8S)
- EATON AEROQUIP Hose Adapter, 1", ORB, 1", NPTF (FF1796-1616S)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 3/8-18, Strt (2045-6-6S)
- EATON AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X08X08)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs