Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPSM, 1-11-1/2, El
Mfr # 2049-16-16S
Zoro # G2055794
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape 45 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2049-16-16S
- Zoro # G2055794
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Length (In.) | 2.79 |
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 45 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.5", Needle Cam Follower, Sealed, Hex (CNB-48-SB)
- PIX PIX, B187, V-Belt 5/8 X 190 (B187)
- HUBBELL INDUSTRIAL CONTROLS Capacitor 5/25Mfd 440V Dual Rd (CAP050250440RSP)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (F-31P-200)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/4-14, 1/2-14, El (2047-12-8S)
- EATON AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, El, 1.72In (2251-4-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, El (2061-12-12S)
- EATON AEROQUIP Adpt, MaleORS, 13/16-16, Plug (FF976708S)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 1-1/16-12, Strt (FF1010-1012S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X16X16)
- Eaton Aeroquip Hydraulic Hoses & Fittings