Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MNPT-FNPSM, 1-11-1/2, El
Mfr # 2047-16-16S
Zoro # G0354286
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2047-16-16S
- Zoro # G0354286
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 1 | 1"-11-1/2 |
Fitting Thread Size 2 | 1"-11-1/2 |
Length (In.) | 3.06 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Syringe White (XHT-BDZ)
- TRITAN Min Ball Bearing, SS, 0.75In Bore Dia (SSR12 2RS FM222)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN-SL (RLT-AL)
- D&D Timing Belt, D8M, 30 x 2000mm PL, T250 (D2000-8M-30)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/8-27, El (2085-2-2S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 1-1/16-12, 3/4-14, El (2068-12-12S)
- EATON AEROQUIP Adpt, FNPT-MLJIC, 1/8-27, 7/16-20, Strt (2239-2-4S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, El (2061-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2024-24-24S)
- EATON AEROQUIP Adpt, NMPT-MJIC, 3/8-18, 3/4-16, El (2249-6-8S)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs