Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC/MJIC/MJIC, 1-1/16-12, Tee
Mfr # 203101-12-12S
Zoro # G2608658
original price:
$25.00
18% off
$20.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in x 3/4 in
- Fitting Connection Type JIC x JIC x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 203101-12-12S
- Zoro # G2608658
- Country of Origin Korea, Republic of
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in x 3/4 in |
Length (In.) | 3.3 |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting C Size | 3/4 in |
Overall Length | 3.3 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Tee, Swivel, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting C Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting C Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Hose Fitting C Connection Type JIC, Overall Length 3.3 in, Fitting Material Carbon Steel x Carbon Steel x Carbon Steel, 12L14, 12L15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 3/8"I.D., 10 ft. (HZB03820-10-13-G)
- CARLISLE AP67 Super Blue Ribbon V-Belt (AP67)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (7925 OLP)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 3/4-16, 1/2, Strt (500025-8s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2021-12-12S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.67In (2042-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt (2021-16-12SS)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- EATON AEROQUIP Hose Fitting, JIC Swivel, Straight, G 3/8 (1A6JF6)
- EATON AEROQUIP Hose Adapter, 1/2", ORB, 1/2", NPTF (FF1796-0808S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs