Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-SplitFlg, 3/4-16, 1/2, Strt
Mfr # 500025-8s
Zoro # G0250451
$23.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type Flange x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 500025-8s
- Zoro # G0250451
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Hydraulic Flange Size | 1/2" |
Length (In.) | 1.66 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Flange Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, Flange Size 1/2 in, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Flange, Hose Fitting B Connection Type JIC, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla Zillawhip 3/8"x2ft Ball Swivel (LEGHFZ3802YW2B)
- PORTER-CABLE Regulator with Gauge 1/4" NPT (PXCM019-0351)
- BOSTON GEAR Gear, Spur, 8 Pitch (NH32A)
- WARNER LINEAR B-Track Linear Actuator, 24VDC, 600 lb., 18 In (K2G10-24V-BR-18)
- EATON AEROQUIP Hose Adapter, 1/4", NPSM, 1/4", NPTF (259-2046-4-4)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (2024-8-8SS)
- EATON AEROQUIP Adpt, ORS-ORB, 1-7/16-12, 1-1/16-12, Strt (FF1852T1612S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, Strt, 2.07In (2041-5-5S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, El (2088-4-4S)
- EATON AEROQUIP Adpt, MORB-FNPT, 1-1/16-12, 3/4-14, Strt (2216-12-12S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (12 PNLO-SS)
- Eaton Aeroquip Hydraulic Hoses & Fittings