Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MORB, 3/4-16, 1-1/16-12, El
Mfr # 2062-12-8S
Zoro # G9525442
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 1/2 in
- Fitting Connection Type NPTF x NPTF
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-12-8S
- Zoro # G9525442
- UPC # 094726956468
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 1/2 in |
Fitting Thread Size 2 | 3/4"-16 |
Fitting Thread Size 1 | 1-1/16"-12 |
Length (In.) | 2.1 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 2.1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 4,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Dubl-V Belts, BB71 (BB71)
- TITAN HD Motor Run Capacitor, 30 MFD, 440V, Round (PRCF30A)
- GATES PowerGrip HTD Belts, 1080-8M-30 (1080-8M-30)
- DAYTON BX126 Cogged V-Belt, 129" Outside Length, 21/32" Top Width, 1 Ribs (3GXC7)
- EATON AEROQUIP Adpt, MJIC-MORB, 1/2-20, Strt (202702-5-5S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/16-12, 1, Strt (500025-16s)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- EATON AEROQUIP Hose Adapter, 3/8", NPSM, 3/8", NPTF (259-2045-6-6)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, Tee, 2.5In (203003-8-8S)
- TOMPKINS Hydraulic Fitting-Steel10 BEADED STEM-08MOR 45 (4603-10-08)
- Eaton Aeroquip Hydraulic Hoses & Fittings