Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MORB, 1/2-20, Strt
Mfr # 202702-5-5S
Zoro # G2608597
original price:
$8.19
9% off
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 202702-5-5S
- Zoro # G2608597
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Fitting Thread Size 1 | 1/2"-20 |
Length (In.) | 1.23 |
Fitting Thread Size 2 | 1/2"-20 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Overall Length | 1.23 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.23 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304ZZ)
- MASTER DRIVE INC Cast Iron Jaw Coupling Hub, Style L100, 7/8" Bore Diameter, 3/16 x 3/32 Keyway (L100-7-8)
- TSUBAKI Roller Chain Link, Conveyor, #C2060H (C2060H OFFSET LINK)
- FESTO Compact Cylinder ADVULQ-12-10-A-P-A (ADVULQ-12-10-A-P-A)
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Strt, 1.22In (FF2000T0606S)
- EATON AEROQUIP Adpt, MORS-MORB, 1-3/16-12, 1-1/16-12, Strt (FF1852T1212S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, El (2061-16-12S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-11-1/2, 1-5/16-12, Strt (2240-16-16s)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- EATON AEROQUIP Adpt, MNPT, 3/4-14, Hex Plug (2222-12S)
- TOMPKINS Hydraulic Fitting-Stainless06MJ-04MOR-SS (SS-6400-06-04-FG)
- Eaton Aeroquip Hydraulic Hoses & Fittings