Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MORB, 1-5/16-12, 1-5/8-12, El
Mfr # 2062-20-16S
Zoro # G6612645
original price:
$39.19
14% off
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2062-20-16S
- Zoro # G6612645
- UPC # 094726956598
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4 in x 1 in |
Fitting Thread Size 1 | 1-5/16"-12 |
Length (In.) | 2.5 |
Fitting Thread Size 2 | 1-5/8"-12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 1/4 in |
Overall Length | 2.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compressor Motor, 3 HP, Frame 56 (12882732)
- LEESON ELECTRIC Leeson Motors - 3HP, 230V, 1740RPM, TEFC, C Face Mount, 1.15 S.F. (131603)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTREC D761G10A, Pressure Line, 10 micron (ZX-D761G10A)
- THOMSON Ball Bushing, Bore Dia 2.000 In (A324864)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 3/4-14, Str (2081-24-12S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 1-1/16-12, Strt (202702-12-12S)
- EATON AEROQUIP Adpt, SplitFlg-MJIC, 1, 1-5/16-12, Strt (FF5541-1616S)
- EATON AEROQUIP Adpt, ORS-ORB, 1-14, 1-1/16-12, Strt (FF1852T1012S)
- EATON AEROQUIP Adpt, FNPT, 1/2-14x3/8-18, Coupling (2096-8-6S)
- EATON AEROQUIP Adpt, MJIC, 7/16-20, Plug (900599-4S)
- KEYSCO TOOLS Threaded Adaptr For 77081/77076, 3/4" NPT (77771)
- Eaton Aeroquip Hydraulic Hoses & Fittings