Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 3/4-16, Straight
Mfr # 2027-8-8S
Zoro # G0904172
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2027-8-8S
- Zoro # G0904172
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.62 |
Fitting Thread Size 1 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.62 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 6,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.62 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Power Lock(R) FL Series, Dia 1.375 In (PL1FFL)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 9/16" Band, Size #60, 10/Bx (23427)
- MILLENNIUM FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron (ZX-ERA33NCC)
- INDUSTRIAL GOLD Synthetic, 20 Weight, Special Blend Rotary Screw Comp. Oil, Rs8000-S (RS8000-S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 13/16-16, 3/8-18, Strt (FF2031T0806S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, 1-1/16-12, Strt (202702-16-12S)
- EATON AEROQUIP Hose Fitting, Metric, Straight, 3/4, M36X2 (1A20DS12)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, El (2061-12-12S)
- EATON AEROQUIP Adpt, MORB-FORB, 9/16-18, 3/4-16, Strt (FF1010-0608S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- Eaton Aeroquip Hydraulic Hoses & Fittings