Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1/2-20, Strt, 2.07In
Mfr # 2041-5-5S
Zoro # G2609096
$34.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2041-5-5S
- Zoro # G2609096
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Fitting Thread Size 1 | 1/2"-20 |
Fitting Thread Size 2 | 1/2"-20 |
Length (In.) | 2.07 |
Hose Fitting B Size | 5/16 in |
Hose Fitting A Size | 5/16 in |
Overall Length | 2.07 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.07 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,515 Nameplate RPM (S5P1ACR)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-104 (Y23810 1-1/4 SC PB 2BT)
- UNITED SALES Hex Conveyor Bearing, 1-1/16 In, 3.066 In (CB-30116H82)
- TIMKEN Radial Bearing, Double Shield, 15mm Bore (9102KDD)
- EATON AEROQUIP Adapter, MNPT to Male JIC, 90 Deg Elbow (2024-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2049-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- EATON AEROQUIP Adpt, MJIC, 1-5/8-12, Strt (2027-20-20S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/4-18, Straight, 1.45In (2083-4-4S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/8-18, Straight (2081-8-6S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 1/4-18, Straight (2081-8-4S)
- Eaton Aeroquip Hydraulic Hoses & Fittings