Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1/2-20, El
Mfr # 2039-5-5S
Zoro # G2608840
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/16 in x 5/16 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2039-5-5S
- Zoro # G2608840
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/16 in x 5/16 in |
Fitting Thread Size 2 | 1/2"-20 |
Length (In.) | 1 |
Fitting Thread Size 1 | 1/2"-20 |
Hose Fitting A Size | 5/16 in |
Hose Fitting B Size | 5/16 in |
Overall Length | 1 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 5,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/16 in, Hose Fitting B Size 5/16 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 5M Ht Timing Belt, 635-5M-25 (635-5M-25)
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/16" Dia., PK10 (B10HS)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (437J28)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/4-11-1/2, 1-11-1/2 (2081-20-16S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1/2-14x3/8-18, Straight (2083-8-6s)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-11-1/2, El (2047-16-16S)
- EATON AEROQUIP Hose Adapter, 1-1/2", NPTF, 1-1/2", NPTF (2089-24-24S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, Strt (2021-12-12S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 7/8-14, Tee, 2.9In (203102-10-10S)
- TOMPKINS Hydraulic Fitting-Steel10MJ-12MOR 45 (6802-10-12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs