Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-MJIC, 1-1/16-12, Blkhd El, 2.7In
Mfr # 2043-12-12S
Zoro # G2608877
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2043-12-12S
- Zoro # G2608877
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 2.7 |
Fitting Thread Size 1 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 2.7 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Double Shielded Bearing 0.98 Id, 2.04 Od, 0.59 Width, 150986 (150986)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P572305, Pressure Line, 3 micron (ZX-P572305)
- FOSTER Hose Stem, 90deg 3/8"x3/8" (FS316)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 1/2-20, Strt (2021-6-5S)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/4-14, El (2087-12-12S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12, El (2250-20-20S)
- EATON AEROQUIP Hose Adapter, 1/2", ORS, 1/2", ORB (FF2130T0808S)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-5/16-12, El (2061-16-16S)
- EATON AEROQUIP Adpt, MORB-FORB, 3/4-16, 9/16-18, Strt (FF1010-0806s)
- Eaton Aeroquip Hydraulic Hoses & Fittings