Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC-FJIC, 7/16-20, 3/4-16, Strt
Mfr # 221501-8-4s
Zoro # G0393994
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/4 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 221501-8-4s
- Zoro # G0393994
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/4 in |
Fitting Thread Size 1 | 7/16"-20 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.5 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.5 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.5 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Bulkhead Union Elbow, 90 Deg, 1/8 in. (KQ2LE01-00A)
- FESTO Standards-Based Cylinder DSNU-10-80-P-A (DSNU-10-80-P-A)
- RULAND Shaft Collar, 1pc Clamp, Bore 0.3750", OD 24mm, 303 Stainless Steel (MCL-6E-SS)
- NACHI 5200 Series Double Row Angular Contact, 5204 (5204)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, El (2070-10-10s)
- EATON AEROQUIP Adpt, FNPT/FNPT/FNPT, 1/8-27, Tee (2090-2-2S)
- EATON AEROQUIP Adpt, MJIC-MORB, 1-5/8-12, 1-5/16-12, Strt (202702-16-20S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/8-12, El (2071-20-20S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2021-24-24S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, Tee, 2.3In (203005-6-6s)
- Eaton Aeroquip Hydraulic Hoses & Fittings