Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 7/8-14x3/4-16, Strt, 1.8In
Mfr # 2027-10-8S
Zoro # G6555315
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 5/8 in x 1/2 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2027-10-8S
- Zoro # G6555315
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in x 1/2 in |
Fitting Thread Size 1 | 7/8"-14 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.8 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 1.8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 3,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.8 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 472653 (472653)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- CONTINENTAL CONTITECH 1/2" ID x 50 ft. PVC Air Hose 300 PSI BL (PLB05030-50)
- PARKER Mounting Bracket, Steel (PS843P)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 2-111/2, 2-1/2-12, Strt (2021-32-32S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-11-1/2 (2081-24-16S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, St El (2089-2-4S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 2-11-1/2, 2-1/2-12, Strt (2022-32-32S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 9/16-18, Strt (2022-8-6S)
- WORLD WIDE FITTINGS JIC to O-Ring 45° Elbow Stainless Steel (6802X04X04SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs