Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 1-7/8-12, Plug
Mfr # 900599-24S
Zoro # G7569624
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Material Carbon Steel
- Fitting Size 1 1/2 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 2,000 psi
Product Information
- Brand Eaton Aeroquip
- MFR # 900599-24S
- Zoro # G7569624
- UPC # 094715989040
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/2 in |
Thread Size | 1-7/8"-12 |
Fitting Thread Size 1 | 1-7/8"-12 |
Length (In.) | 1.65 |
For Hose Dash Size | -24 |
Overall Length | 1.65mm |
Details
Item | Hydraulic Hose Plug |
Fitting Shape | Plug |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 2,000 psi |
Standards | SAE/JIC 37 Degrees |
Fitting Thread Type 1 | Male JIC |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 2000 |
Finish | Trivalent Chromate Zinc |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 1 1/2 in |
Reusable | Yes |
Material | Carbon Steel |
Description
Hydraulic Hose Plug, For Hose Dash Size -24, For Hose I.D. 1 1/2 in, Thread Size 1-7/8 In.-12, 2,000 psi, Reusable Yes, Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 46" Outside Length, 1 1/9" Top Width, 12 Ribs (460J12)
- KOYO Needle Roller Brg, 126, 3/4in Bore, Open (B-126)
- EXCELTA Spatula 2-1/2 In Metal Handle Green .020 (260C-ESD)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU250A25N, Return Line, 25 micron, Outside-In (MF0577101)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/2-14, 3/8-18, Straight (2081-8-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt (2021-4-4S)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12 (2022-20-20S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-11-1/2, El (2088-16-16S)
- EATON AEROQUIP Adpt, MORB-FNPSM, 9/16-18, 3/8-18, El, 1.35In (2068-6-6S)
- TOMPKINS Hydraulic Fitting-Steel04MJ-06MOR 45 (6802-04-06)
- Eaton Aeroquip Hydraulic Hoses & Fittings