Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MJIC, 1-1/16-12x7/8-14, Strt
Mfr # 2027-12-10S
Zoro # G1721763
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 5/8 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2027-12-10S
- Zoro # G1721763
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 5/8 in |
Length (In.) | 2.05 |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 7/8"-14 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 2.05 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Rigid, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 2.05 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CUB CADET 754-3073 Replacement Belt, 4LK620 (4LK620)
- DIXON The Right Connection DGH Quick-Connect Garden Hose Plug, 303 Stainless Steel (500QCMSS)
- TRITAN Tapered Roller Bearing Set, 1.375-in. Bore Dia., 2.56-in. Outside Dia., 0.71-in. Width (LM48548/10)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, Strt (202702-10-10S)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 3/8-18, Strt (2216-6-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Tee (2030-4-4S)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Tee, 1.76In (2091-4-4S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/8-14, 3/4-16, Strt (202702-10-8S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Straight (2027-6-6S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR LONG 2.83" (6400-L-08-10)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs