Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, Strt
Mfr # FF2031T1212S
Zoro # G0808394
original price:
$22.62
46% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/4 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # FF2031T1212S
- Zoro # G0808394
- Country of Origin Taiwan, Province of China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Thread Size | 3/4"-14 |
Fitting Thread Size 1 | 1-3/16"-12 |
Fitting Thread Size 2 | 3/4"-14 |
Length (In.) | 1.84 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Overall Length | 1.84 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/4 In.-14, Fitting Shape Straight, Rigid, 5,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORS, Hose Fitting B Connection Type NPTF, Overall Length 1.84 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 880-8MPT-22 Panther Synchronous Belt (880-8MPT-22)
- COILHOSE PNEUMATICS Coalescing Element 26 Series (26C-14A)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3950X8)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/8-27, 1/4-18, Straight (2040-2-4S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Straight (2027-8-8S)
- EATON AEROQUIP Adpt, FJIC, 1-13/16-12, Cap (210292-14S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203101-8-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2018-16-16S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-5/16-12, Strt (2021-12-16SS)
- EATON AEROQUIP Adpt, ORS, 1-7/16-12, Cap (FF9863-16S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs