Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-MJIC, 1-11-1/2, 1-1/16-12, Strt
Mfr # 2022-16-12S
Zoro # G0705555
$20.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape Straight
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 3/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2022-16-12S
- Zoro # G0705555
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 3/4 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1-1/16"-12 |
Length (In.) | 2.35 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 2.35 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape Straight, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.35 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Manual Air Control Valve, 3-Way, 5/32 in (201-2-C)
- DYNABRADE O-Ring, 95375 (95375)
- NUMATICS Sub Base, 1 Station, 1/8 In NPT (103-493)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/2, L 2 (CB242816)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1/2-20, El (2071-5-5S)
- EATON AEROQUIP Adpt, MORB-FORB, 3/4-16, 9/16-18, Strt (FF1010-0806s)
- EATON AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- EATON AEROQUIP Adpt, FJIC-MJIC, 9/16-18, El (500454-6S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 3/4-16, 7/8-14, Strt (2215-10-8s)
- EATON AEROQUIP Adpt, FJIC-MJIC, 7/16-20, El (500454-4S)
- ADAPTALL Hydraulic Hose Adapter, 3/8"-19 Thread Sz (9043-06-06)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs