Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPT-FJIC, 1-1/4-11-1/2, 1-5/8-12
Mfr # 2242-20-20S
Zoro # G2609769
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 1/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 1/4 in x 1 1/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2242-20-20S
- Zoro # G2609769
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 1/4 in |
Fitting Size | 1 1/4 in x 1 1/4 in |
Thread Size | 1-1/4"-11-1/2 |
Length (In.) | 2.02 |
Fitting Thread Size 2 | 1-5/8"-12 |
Fitting Thread Size 1 | 1-1/4"-11-1/2 |
Hose Fitting A Size | 1 1/4 in |
Hose Fitting B Size | 1 1/4 in |
Overall Length | 2.02 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1-1/4 In.-11-1/2, Fitting Shape Straight, Swivel, 2,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 1/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 1 1/4 in, Hose Fitting B Size 1 1/4 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 2.02 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (081SS500K000030)
- KRYTOX High Temperature Grease, Tube, 2 Oz. (240 AD)
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- CAMOZZI Mc202-R00Tf Pressure Regulator Series Mc, 1/2" NPTF Port, Operating Pressure 7.25-145Psi #10Bar, , (MC202-R00TF)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/2-14, Strt (2018-8-8S)
- EATON AEROQUIP Adpt, ORS-MPT, 9/16-18, 1/8-27, Strt (FF2031T0402S)
- EATON AEROQUIP Adpt, MJIC-FJIC, 9/16-18, 3/4-16, Strt (221501-8-6s)
- EATON AEROQUIP Adpt, MORB-FNPSM, 3/4-16, 1/2-14, El, 1.39In (2067-8-8S)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 11/16-16, 1/4-18, El (FF2032T0604S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-5/16-12, Blkhd El, 2.9In (2043-16-16S)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1/8-27, El (2049-2-2S)
- Eaton Aeroquip Hydraulic Hoses & Fittings