Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MORB, 3/8-18, 3/4-16, Strt
Mfr # 2066-6-8S
Zoro # G2609181
$19.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 3/8 in, 1/2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2066-6-8S
- Zoro # G2609181
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 3/8 in, 1/2 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 3/8"-18 |
Fitting Thread Size 2 | 3/4"-16 |
Length (In.) | 1.19 |
Fitting Thread Size 1 | 3/8"-18 |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 1/2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 3/8 In.-18, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring Yes, Crimpable No, Compatible Pipe Size 3/8 in, 1/2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type ORB, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Tune-Up Kit (96174)
- FUJI ELECTRIC Valve, Vacuum Relief (VV5)
- RULAND Clamp Bellows Cplg, Bores 20mmx0.375", OD 1.625", L 2.000", Aluminum (BC26-20MM-3/8"-A)
- D&D Timing Belt, 5M, 15 x 310mm PL, T62 (310-5M-15)
- EATON AEROQUIP Adpt, ORS-ORB, 13/16-16, 7/8-14, Strt (FF1852T0810S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/16-20, El, 1.14In (2061-6-4S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 1/2-20, El, 0.86In (2023-4-5S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, Tee, 2.04In (2091-6-6S)
- EATON AEROQUIP Adpt, MSAE-MJIC, 9/16-18, 3/4-16, El (2062-6-8S)
- EATON AEROQUIP Adpt, MJIC, 7/8-14, Tee (2033-10-10S)
- WORLD WIDE FITTINGS Male JIC Plug (5229X14)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs