Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, El, 1.84In
Mfr # 2047-6-8S
Zoro # G2610198
product price: $16.44
/ea
$16.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/4 in, 3/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/8 in x 1/2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2047-6-8S
- Zoro # G2610198
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/4 in, 3/8 in |
Fitting Size | 3/8 in x 1/2 in |
Thread Size | 1/4"-14, 3/8"-18 |
Fitting Thread Size 1 | 3/8"-18 |
Fitting Thread Size 2 | 1/2"-14 |
Length (In.) | 1.84 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 3/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-14, 3/8 In.-18, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS 5-in-1 Automatic Safety Exhaust Coupler Display Card (150USE-DPB)
- QUINCY COMPRESSOR Single Stage Air Compressor, Q12124PQ (Q12124PQ)
- ZORO SELECT Hose Clamp, 4 to 6-1/8 In, SAE 612, SS, PK5 (6X400)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X12X12LN)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 3/8-18, El (2049-6-6S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", NPTF (FF1796-1212S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/2-14, 3/4-16, Tee (2028-8-8S)
- EATON AEROQUIP Adpt, MJIC/MJIC/MJIC, 3/4-16, Tee, 2.5In (203102-8-8S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/8-18, 3/4-16, Tee (2028-6-8S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 7/16-20, El (2039-4-4S)
- EATON AEROQUIP Adpt, MORB-FORB, 1-1/16-12, 9/16-18, Strt (FF1010-1206S)
- Eaton Aeroquip Hydraulic Hoses & Fittings