Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 2-11-1/2, Swl
Mfr # 2046-32-32S
Zoro # G2610496
product price: $107.32
/ea
Free Shipping & Returns
$107.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 2 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 2 in x 2 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2046-32-32S
- Zoro # G2610496
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 2 in |
Fitting Size | 2 in x 2 in |
Thread Size | 2"-11-1/2 |
Fitting Thread Size 2 | 2"-11-1/2 |
Fitting Thread Size 1 | 2"-11-1/2 |
Length (In.) | 2.39 |
Hose Fitting A Size | 2 in |
Hose Fitting B Size | 2 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 2 In.-11-1/2, Fitting Shape Straight, Swivel, 1,125 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 2 in, Hose Fitting A Gender Female, Hose Fitting B Gender Female, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6206 RS1/C3, Single Row Ball Bearings (6206 RS1/C3)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX49)
- DAYTON Motor, PSC, 1/12 HP, 850 RPM, 115V, 48Y, OAO (4HZ62BG)
- TRITAN Metric Tapered Roller Bearing, 70mm Bore Dia., 110mm Outside Dia., 25mm Width (32014X)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 3/4-16, Strt (2242-6-8s)
- EATON AEROQUIP Adpt, MSAE-MJIC, 3/4-16, Strt (202702-8-8S)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/4-14, 1/2-14, Straight (2081-12-8S)
- EATON AEROQUIP Adpt, MORS-MORB, 11/16-16, 9/16-18, Strt (FF1852T0806S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 7/8-14, El (2062-6-10S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 3/4-16, Strt (202702-4-8S)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe 90° Elbow (F3509X06X04)
- Eaton Aeroquip Hydraulic Hoses & Fittings