Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 1/8-27, El
Mfr # 2047-2-2S
Zoro # G2610216
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/8 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/8 in x 1/8 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2047-2-2S
- Zoro # G2610216
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/8 in |
Fitting Size | 1/8 in x 1/8 in |
Thread Size | 1/8"-27 |
Fitting Thread Size 1 | 1/8"-27 |
Fitting Thread Size 2 | 1/8"-27 |
Length (In.) | 1.03 |
Hose Fitting A Size | 1/8 in |
Hose Fitting B Size | 1/8 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/8 In.-27, Fitting Shape 90 Degrees Elbow, Swivel, 5,000 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/8 in, Hose Fitting B Size 1/8 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- FESTO Push-In Fitting QSM-M3-4-I (QSM-M3-4-I)
- MI-T-M Cog Belt, Bx38 (11-0052)
- NOOK Screw, 11076 (11076)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, MNPT-FORB, 1/2-14, 7/8-14, Strt (2246-8-10S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/4-14, 1-3/16-12, Strt (2242-12-14S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/2-14, Strt Swl (2045-6-8S)
- EATON AEROQUIP Adpt, MNPT, 1-11-1/2, Pipe Plug (2082-16S)
- EATON AEROQUIP Adpt, FJIC-MORB, 3/4-16, 9/16-18, Strt (2266-6-8S)
- TOMPKINS Hydraulic Fitting-Steel10MJ-12MOR (6400-10-12)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs