Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FNPSM-MNPT, 1/2-14, 3/4-14, Strt Swl
Mfr # 2045-8-12S
Zoro # G2610548
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1/2 in, 3/4 in
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 3/4 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2045-8-12S
- Zoro # G2610548
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1/2 in, 3/4 in |
Fitting Size | 1/2 in x 3/4 in |
Thread Size | 1/2"-14, 3/4"-14 |
Length (In.) | 1.62 |
Fitting Thread Size 2 | 3/4"-14 |
Fitting Thread Size 1 | 1/2"-14 |
Hose Fitting A Size | 1/2 in |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/2 In.-14, 3/4 In.-14, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/2 in, 3/4 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type NPSM, Hose Fitting B Connection Type NPTF, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- TRIM Coolant, 54 gal, Drum (SC520/54)
- LINCOLN Hose Extension, 12" L (G212S)
- TRITAN Radial Ball Bearing, PS, 10mm, 61900-2RS (61900 2RS PRX)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12 (2022-24-24S)
- EATON AEROQUIP Hose Adapter, 1", NPSM, 1", NPTF (259-2045-16-16)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 1-5/16-12, El (2061-12-16S)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 1/8-27, El (2047-2-2S)
- EATON AEROQUIP Hydraulic Hose Adapter, Straight, 1.50" L (2266-4-4S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1/4-18, 7/16-20, Strt (2018-4-4S)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX-04FP-GAUGE PORT (GP6504-08-08-04FP)
- Eaton Aeroquip Hydraulic Hoses & Fittings