Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FMNPT-MJIC, 1-11-1/2, 1-5/16-12, El
Mfr # 2025-16-16S
Zoro # G2609419
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compatible Pipe Size 1 in
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Rigid
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
Product Information
- Brand Eaton Aeroquip
- MFR # 2025-16-16S
- Zoro # G2609419
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Compatible Pipe Size | 1 in |
Fitting Size | 1 in x 1 in |
Thread Size | 1"-11-1/2 |
Fitting Thread Size 2 | 1-5/16"-12 |
Length (In.) | 1.62 |
Fitting Thread Size 1 | 1"-11-1/2 |
Hose Fitting A Size | 1 in |
Hose Fitting B Size | 1 in |
Overall Length | 1.62 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1 In.-11-1/2, Fitting Shape 90 Degrees Elbow, Rigid, 2,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type JIC, Overall Length 1.62 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 58 in. EL-10 Rib (580J10)
- DAYTON Shaft Collar, Clamp, 1Pc, 1 In, Steel (1L664)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 3.35 in OD (3V3.352)
- DONALDSON Breather, Hydraulic, P562523 (P562523)
- EATON AEROQUIP Adpt, MNPT-FJIC, 3/4-14, 1-1/16-12, Strt (2018-12-12S)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF (259-2082-4)
- EATON AEROQUIP Adpt, MJIC, 1-5/16-12, Strt (2041-16-16S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, ORS, 1-7/16-12, Cap (FF9863-16S)
- EATON AEROQUIP Adpt, MJIC-Fl, 1-5/8-12, Elbow, 1-1/4" Fl (500024-20S)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X12X10)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs