Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MORB, 1-5/16-12, Strt
Mfr # 2266-16-16S
Zoro # G2608475
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1 in x 1 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2266-16-16S
- Zoro # G2608475
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 in x 1 in |
Length (In.) | 2.11 |
Fitting Thread Size 2 | 1-5/16"-12 |
Fitting Thread Size 1 | 1-5/16"-12 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 in |
Overall Length | 2.11 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 2,500 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1 in, Hose Fitting B Size 1 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 2.11 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Double Side Timing Belt Model D2400-8M-30 - 94.49 in Outside Length - 1.18 in Top Width (D2400-8M-30)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- MAXIM Hyd Cylinder, 2 In Bore, 20 In Stroke (218-311)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 SAE (190111-5S)
- EATON AEROQUIP Adpt, MJIC-MJIC, 9/16-18, Blkhd El, 1.67In (2042-6-6S)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/2-14, 9/16-18, Strt (2242-8-6S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Tee (2030-4-6S)
- EATON AEROQUIP Adpt, MJIC-SplitFlg, 1-5/8-12, 1-1/4, Strt (500025-20s)
- EATON AEROQUIP Adpt, MORB-FNPT, 3/4-16, 1/2-14, Strt (2216-8-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 7/16-20, 9/16-18, El, 1.19In (2062-4-6S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X10X10)
- Eaton Aeroquip Hydraulic Hoses & Fittings