Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MORB, 1-1/16-12, Strt
Mfr # 2266-12-12S
Zoro # G2608481
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 3/4 in x 3/4 in
- Fitting Connection Type ORB x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 2266-12-12S
- Zoro # G2608481
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 3/4 in x 3/4 in |
Length (In.) | 1.9 |
Fitting Thread Size 1 | 1-1/16"-12 |
Fitting Thread Size 2 | 1-1/16"-12 |
Hose Fitting A Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Length | 1.9 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape Straight, Swivel, 3,000 psi, Includes O-Ring Yes, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 3/4 in, Hose Fitting B Size 3/4 in, Hose Fitting A Connection Type ORB, Hose Fitting B Connection Type JIC, Overall Length 1.9 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-TSHL-4100)
- HHIP SPMT 32.51 TiN Coated Carbide Insert (6018-3251)
- SKF Single Row Ball Brgs (6001 2RSJ)
- KOYO Medium Taper 2-4'' 50.9-101.6 (M88048)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1/2-20, El (2039-5-5S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/2-14, 3/4-16, Tee (2030-8-8S)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, El (2250-16-16S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/4-11-1/2, 1-5/8-12, El (2023-20-20S)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-1/2-11-1/2, Straight (2083-24-24S)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- Eaton Aeroquip Hydraulic Hoses & Fittings