Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC-MJIC, 3/4-16, El
Mfr # 500454-8S
Zoro # G2608761
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Fitting Movement Swivel
- Fitting Material Carbon Steel x Carbon Steel
- Fitting Size 1/2 in x 1/2 in
- Fitting Connection Type JIC x JIC
Product Information
- Brand Eaton Aeroquip
- MFR # 500454-8S
- Zoro # G2608761
- Country of Origin Mexico
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/2 in x 1/2 in |
Fitting Thread Size 1 | 3/4"-16 |
Length (In.) | 1.7 |
Fitting Thread Size 2 | 3/4"-16 |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Overall Length | 1.7 in |
Description
Hydraulic Hose Adapter, For Hose Type Hydraulic, Fitting Shape 90 Degrees Elbow, Swivel, 4,000 psi, Includes O-Ring No, Crimpable No, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type JIC, Overall Length 1.7 in, Fitting Material Carbon Steel x Carbon Steel, 12L14, 12L15, SAE J514, J513, J512, J1926, J1453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Coupling, Rigid Steel (6L013)
- CONTINENTAL 1" ID x 50 ft EPDM Bulk Washdown Hose WT (20070994)
- SMC Flow Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07SD)
- PERMTX-LOCKT Bulb Grease Car Care (P13-85184)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2024-24-24S)
- EATON AEROQUIP Adpt, MORB-FORB, 7/8-14, 3/4-16, Strt (FF1010-1008S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, Strt (2021-6-8S)
- EATON AEROQUIP Hose Adapter, 1/8", NPTF, 1/4", NPTF (259-2040-2-4)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 1-1/4-11-1/2, Strt (2045-20-20S)
- EATON AEROQUIP Plug, MLORB, 21/2-12, Hex Plug (900598-32S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, 7/8-14, El (2061-8-10S)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs