Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Adpt, FJIC, 7/8-14, Cap
Mfr # 210292-10S
Zoro # G1725464
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Cap
- Fitting Material Carbon Steel
- Fitting Size 5/8 in
- Fitting Connection Type JIC
- Max. Working Pressure @ 70 F 3,000 psi
Product Information
- Brand Eaton Aeroquip
- MFR # 210292-10S
- Zoro # G1725464
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 5/8 in |
Thread Size | 7/8"-14 |
Fitting Thread Size 1 | 7/8"-14 |
Length (In.) | 0.84 |
For Hose Dash Size | -10 |
Overall Length | 0.84mm |
Details
Item | Hydraulic Hose Cap |
Fitting Shape | Cap |
Fitting Material | Carbon Steel |
Fitting Connection Type | JIC |
Max. Working Pressure @ 70 F | 3,000 psi |
Finish | Trivalent Chromate Zinc |
Hose Adapter Material | Carbon Steel |
Max. Working Pressure (PSI) | 3000 |
Fitting Thread Type 1 | Female JIC |
Standards | SAE/JIC 37 Degrees |
Material | Steel |
Reusable | Yes |
Material Grade | 12L14, 12L15 |
For Hose I.D. | 5/8 in |
Description
Hydraulic Hose Cap, For Hose Dash Size -10, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, 3,000 psi, Reusable Yes, Steel, 12L14, 12L15, SAE/JIC 37 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Lever Spring Pin A0031, 1/pk (28109)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300199, Return Line, 10 micron, Outside-In (MF0577896)
- BESTORQ Aftermarket SIMPLICITY 2108450 Replacement Belt, 4LK850 (4LK850)
- INA Needle Brg, Drawn Cup, Bore 15mm, OD 21mm (HK1512-B)
- EATON AEROQUIP Adpt, FNPT, 3/4-14, Cross (2080-12-12S)
- EATON AEROQUIP Adpt, MORB-MJIC, 9/16-18, 3/4-16, El (2061-6-8S)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 3/4-16, El (2071-8-8S)
- EATON AEROQUIP Adpt, MaleORS, 1-14, Plug (FF976710S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/4-14, 1-1/16-12, El (2024-12-12S)
- EATON AEROQUIP Adpt, FJIC, 1-5/8-12, Cap (210292-20S)
- PARKER Hydraulic Hose Adapter, 0.3" L, 7200 psi (1/8 HHP-SS)
- Eaton Aeroquip Hydraulic Hose Adapters & Plugs